




€7.86/ pieceexcl. VAT
€9.51incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | TSW1 |
Type | TSW24-1-G41 |
Material | PE |
G | 41 mm |
GD | 32 mm |
GU | 24 mm |
Colour | Black |
Thread Size | M 16 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |