RADOLID

RADOLID Nut cap Radolid PE TSW22-2-G50 M14

  • ERIKS:12731040
Image 1
Image 2
Image 1
Image 2
Nutcap Radolit for hex nuts with washer for optimal protection against corrosion. This version has a height-adjustable hood. Material: PE. Colour: black.
Save to list

€10.52/ pieceexcl. VAT

€12.73incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RADOLID
Type
TSW22-2-G50
Material
PE
Colour
Black
Thread Size
M 14
Temperature
-50...+80