




€6.79/ pieceexcl. VAT
€8.22incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | TSW2 |
Type | TSW22-2-G40 |
Material | PE |
S | 2.5 mm |
G | 40 mm |
GD | 30.2 mm |
GU | 25 mm |
Colour | Black |
Thread Size | M 14 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |