




€0.60/ pieceexcl. VAT
€0.73incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW8-2-G9 |
Material | PE |
D | 10.8 mm |
S | 1 mm |
G | 9.1 mm |
GD | 11.6 mm |
GH | 10.3 mm |
Colour | Black |
Thread Size | M5 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |