




€0.59/ pieceexcl. VAT
€0.71incl. VAT
61 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW1 |
Type | SW8-1-G8 |
Material | PE |
G | 8.2 mm |
GD | 11.8 mm |
GH | 9.6 mm |
Colour | Black |
Thread Size | M5 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |