




€3.06/ pieceexcl. VAT
€3.70incl. VAT
27 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW30-2-G52 |
Material | PE |
D | 39.5 mm |
S | 3 mm |
G | 51 mm |
GD | 41.5 mm |
GH | 54 mm |
Colour | Black |
Thread Size | M20 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |