




€2.46/ pieceexcl. VAT
€2.97incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW30-2-G37 |
Material | PE |
D | 39.5 mm |
S | 3 mm |
G | 36 mm |
GD | 42 mm |
GH | 39.5 mm |
Colour | Black |
Thread Size | M20 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |