




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW30-2-G25 |
Material | PE |
D | 39 mm |
S | 3 mm |
G | 24.5 mm |
GD | 41.5 mm |
GH | 27.5 mm |
Colour | Black |
Thread Size | M20 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |