




€2.44/ pieceexcl. VAT
€2.95incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW1 |
Type | SW30-1-G34 |
Material | PE |
G | 33.7 mm |
GD | 40.7 mm |
GH | 35.8 mm |
Colour | Black |
Thread Size | M20 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |