




€2.75/ pieceexcl. VAT
€3.32incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW1 |
Type | SW27-1-G45 |
Material | PE |
G | 44.5 mm |
GD | 37.5 mm |
GH | 48 mm |
Colour | Black |
Thread Size | M 18 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |