




€2.30/ pieceexcl. VAT
€2.78incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW24-2-G34 |
Material | PE |
D | 31 mm |
S | 3 mm |
G | 33.5 mm |
GD | 33 mm |
GH | 36 mm |
Colour | Black |
Thread Size | M 16 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |