




€2.07/ pieceexcl. VAT
€2.50incl. VAT
Sold per: 400Min. order: 400
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW24-2-G29 |
Material | PE |
D | 30.5 mm |
S | 3 mm |
G | 28.5 mm |
GD | 32.5 mm |
GH | 31.5 mm |
Colour | Black |
Thread Size | M 16 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |