




€2.16/ pieceexcl. VAT
€2.61incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW22-2-G37 |
Material | PE |
D | 28.1 mm |
S | 2.5 mm |
G | 37.3 mm |
GD | 30.2 mm |
GH | 39.3 mm |
Colour | Black |
Thread Size | M 14 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |