




€1.50/ pieceexcl. VAT
€1.82incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW1 |
Type | SW22-1-G19 |
Material | PE |
G | 19 mm |
GD | 30 mm |
GH | 21 mm |
Colour | Black |
Thread Size | M 14 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |