




€1.43/ pieceexcl. VAT
€1.73incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW19-2-G15 |
Material | PE |
D | 24 mm |
S | 2.5 mm |
G | 14.5 mm |
GD | 26.5 mm |
GH | 16.5 mm |
Colour | Black |
Thread Size | M 12 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |