




€1.17/ pieceexcl. VAT
€1.42incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW1 |
Type | SW19-1-G13 |
Material | PE |
G | 12.8 mm |
GD | 26.6 mm |
GH | 14.5 mm |
Colour | Black |
Thread Size | M 12 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |