




€1.32/ pieceexcl. VAT
€1.60incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW17-2-G22 |
Material | PE |
D | 21.5 mm |
S | 2 mm |
G | 22 mm |
GD | 24 mm |
GH | 23.5 mm |
Colour | Black |
Thread Size | M10 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |