




€1.09/ pieceexcl. VAT
€1.32incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW1 |
Type | SW17-1-G10 |
Material | PE |
G | 9 mm |
GD | 24 mm |
GH | 11 mm |
Colour | Black |
Thread Size | M10 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |