




€1.38/ pieceexcl. VAT
€1.67incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW1 |
Type | SW14-1-G28 |
Material | PE |
G | 28.4 mm |
GD | 20.3 mm |
GH | 29.2 mm |
Colour | Black |
Thread Size | M8 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |