




€0.85/ pieceexcl. VAT
€1.03incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW1 |
Type | SW13-1-G15 |
Material | PE |
G | 15.1 mm |
GD | 18.5 mm |
GH | 16.1 mm |
Colour | Black |
Thread Size | M8 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |