




€0.70/ pieceexcl. VAT
€0.85incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | SW2 |
Type | SW12-2-G14 |
Material | PE |
D | 15.5 mm |
S | 1.6 mm |
G | 14 mm |
GD | 17.5 mm |
GH | 15.5 mm |
Colour | Black |
Thread Size | M7 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |