




€0.59/ pieceexcl. VAT
€0.71incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Type | SW10-1-G3 |
Material | PE |
G | 3 mm |
GD | 14 mm |
GH | 4.2 mm |
Thread Size | M6 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |