




€1.50/ pieceexcl. VAT
€1.81incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M8-B-G22 |
Material | PE |
D | 9.2 mm |
G | 21.5 mm |
GD | 12.8 mm |
GH | 22.6 mm |
KD | 7.2 mm |
Colour | Black |
Thread Size | M8 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |