




€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M6-B-G12 |
Material | PE |
D | 7 mm |
G | 11.3 mm |
GD | 10.7 mm |
GH | 12.9 mm |
KD | 5.4 mm |
Colour | Black |
Thread Size | M6 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |