




€21.29/ pieceexcl. VAT
€25.76incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M33-B-G66 |
Material | PE |
D | 40.3 mm |
G | 66 mm |
GD | 49.5 mm |
GH | 68.5 mm |
KD | 30.7 mm |
Colour | Black |
Thread Size | M33 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |