




€17.41/ pieceexcl. VAT
€21.07incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M30-B-G80 |
Material | PE |
D | 36.5 mm |
G | 79.5 mm |
GD | 45 mm |
GH | 82.5 mm |
KD | 27.7 mm |
Colour | Black |
Thread Size | M 30 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |