




€6.38/ pieceexcl. VAT
€7.71incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M24-B-G50 |
Material | PE |
D | 29 mm |
G | 49.8 mm |
GD | 35.5 mm |
GH | 51.9 mm |
KD | 22 mm |
Colour | Black |
Thread Size | M24 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |