




€6.21/ pieceexcl. VAT
€7.51incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M22-B-G48 |
Material | PE |
D | 27 mm |
G | 48 mm |
GD | 33.5 mm |
GH | 50 mm |
KD | 20.2 mm |
Colour | Black |
Thread Size | M 22 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |