




€5.83/ pieceexcl. VAT
€7.05incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M20-B-G45 |
Material | PE |
D | 25.3 mm |
G | 44.7 mm |
GD | 31.2 mm |
GH | 46.8 mm |
KD | 18.3 mm |
Colour | Black |
Thread Size | M20 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |