




€2.37/ pieceexcl. VAT
€2.87incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M14-B-G15 |
Material | PE |
D | 15 mm |
G | 15 mm |
GD | 21 mm |
GH | 16 mm |
KD | 12.7 mm |
Colour | Black |
Thread Size | M 14 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |