




€1.82/ pieceexcl. VAT
€2.20incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M12-B-G15 |
Material | PE |
D | 13 mm |
G | 14.4 mm |
GD | 17.9 mm |
GH | 16 mm |
KD | 10.9 mm |
Colour | Black |
Thread Size | M 12 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |