




€1.54/ pieceexcl. VAT
€1.86incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | B |
Type | M10-B-G15 |
Material | PE |
D | 12 mm |
G | 14.8 mm |
GD | 15 mm |
GH | 15.8 mm |
KD | 9 mm |
Colour | Black |
Thread Size | M10 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |