




€1.27/ pieceexcl. VAT
€1.54incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | ISK2 |
Type | ISK8-2-T5/D20 |
Material | PE |
D | 20 mm |
H | 2 mm |
T | 5 mm |
Colour | Black |
Thread Size | M10 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |