




€0.95/ pieceexcl. VAT
€1.14incl. VAT
Sold per: 800Min. order: 800
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | ISK2 |
Type | ISK6-2-T4/D18 |
Material | PE |
D | 18 mm |
H | 2 mm |
T | 4 mm |
Colour | Black |
Thread Size | M8 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |