




€2.03/ pieceexcl. VAT
€2.46incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Type | ISK12-2-T7/D26 |
Material | PE |
D | 26 mm |
H | 3 mm |
T | 7 mm |
Colour | Black |
Thread Size | M 14 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |