




€1.63/ pieceexcl. VAT
€1.97incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | ISK2 |
Type | ISK10-2-T6/D24 |
Material | PE |
D | 24 mm |
H | 2.5 mm |
T | 6 mm |
Colour | Black |
Thread Size | M 12 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |