




€1.14/ pieceexcl. VAT
€1.38incl. VAT
Sold per: 700Min. order: 700
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | ISK1 |
Type | ISK8-1-T5/D16 |
Material | PE |
D | 16 mm |
H | 2 mm |
T | 5 mm |
Colour | Black |
Thread Size | M10 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |