RADOLID

RADOLID Nut cap Radolid PE internal hexagon ISK 19-2 M24

  • ERIKS:12731059
Image 1
Image 2
Image 1
Image 2
Nutcap Radolit for Allen screws which protect the internal hexagon, the bolthead and the threaded hole against corrosion. Material: PE. Colour:black.
Save to list

€3.66/ pieceexcl. VAT

€4.43incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RADOLID
Type
ISK 19-2
Material
PE
Colour
Black
Thread Size
M24
Temperature
-50...+80