




€2.47/ pieceexcl. VAT
€2.98incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | ISK1 |
Type | ISK19-1-T12/D36 |
Material | PE |
D | 37 mm |
H | 6 mm |
T | 12 mm |
Colour | Black |
Thread Size | M24 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |