




€1.85/ pieceexcl. VAT
€2.24incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Series | ISK1 |
Type | ISK14-1-T8/D24 |
Material | PE |
D | 24 mm |
H | 3 mm |
T | 8 mm |
Colour | Black |
Thread Size | M 16 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |