




€1.38/ pieceexcl. VAT
€1.67incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RADOLID |
Type | ISK10-1-T6/D18 |
Material | PE |
D | 18 mm |
H | 2.5 mm |
T | 6 mm |
Colour | Black |
Thread Size | M 12 |
Material specification | Polyethylene |
Temperature range | from -50 to 80 °C |