RACO

RACO Electric actuator T6N4 Trapezoidal screw 0.19kW 13A 5kN 200mm 15mm/s 148522-200

  • ERIKS:14402114
Image 1
Applicable for industrial environments, robust, durable, optimized for small installation space, cost-effective. Extensive accessories. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Ask our specialists about the various possibilities and options. Thrust (kN): 2-7,5
Ask our specialists about the various possibilities and options :
  • Netherlands : hydraulics@eriks.nl
  • Belgium :
  • United Kingdom and Ireland :
  • Germany :
  • Switserland :
  • France:
Save to list
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
N - Compact
Type
T6N4
Manufacturer ID
148522-200
Type of drive
Trapezoidal screw
Thrust
5 kN
Stroke
200 mm
Speed
15 mm/s
Power
0.19 kW
Nominal voltage
24 V
Frequency
Direct current Hz
Nominal current
13 A
Protection class
IP65