RACO

RACO Electric actuator T6C2 Trapezoidal screw 0.17kW 0.8A 0.8kN 200mm 80mm/s 148317-200

  • ERIKS:14298902
Image 1
Applicable for industrial environments, robust, durable, optimized for small installation space, cost-effective. Extensive accessories. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Ask our specialists about the various possibilities and options. Thrust (kN): 0,8 - 12
Ask our specialists about the various possibilities and options :
  • Netherlands : hydraulics@eriks.nl
  • Belgium :
  • United Kingdom and Ireland :
  • Germany :
  • Switserland :
  • France:
Save to list
Not available in webshop
Estimated delivery date - 02/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
C - Compact
Type
T6C2
Manufacturer ID
148317-200
Type of drive
Trapezoidal screw
Thrust
0.8 kN
Stroke
200 mm
Speed
80 mm/s
Power
0.17 kW
Nominal voltage
400 V
Frequency
50 Hz
Nominal current
0.8 A