RACO

RACO Electric actuator T1A5 Trapezoidal screw 0.75kW 2.8A 5kN 500mm 60mm/s 148116-500

  • ERIKS:14286290
Image 1
Applicable even under the toughest conditions, high cycle rates, high dynamics, extremely long service life. Extensive standard and special equipment. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Thrust (kN): 2,5 - 50
Ask our specialists about the various possibilities and options :
  • Netherlands : hydraulics@eriks.nl
  • Belgium :
  • United Kingdom & Ireland :
  • Germany :
  • Switserland :
  • France:
Save to list
Not available in webshop
Estimated delivery date - 05/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
A
Type
T1A5
Manufacturer ID
148116-500
Type of drive
Trapezoidal screw
Thrust
5 kN
Stroke
500 mm
Speed
60 mm/s
Power
0.75 kW
Nominal voltage
400 V
Frequency
50 Hz
Nominal current
2.8 A