RACO

RACO Electric actuator T1A2 Trapezoidal screw 0.09kW 0A 1kN 200mm 40mm/s 148501-200

  • ERIKS:14298896
Image 1
Applicable for industrial environments, robust, durable, optimized for small installation space, cost-effective. Extensive accessories. The design of the RACO electric actuators is based on a modular system and allows the optimal combination of the components. Due to this variability RACO electric actuators have a wide spectrum of applications. Depending on the conditions of the application and the adjustment task, ball screws or trapezoidal screw drives can be used. Ask our specialists about the various possibilities and options. Thrust (kN): 0,3-1.
Ask our specialists about the various possibilities and options :
  • Netherlands : hydraulics@eriks.nl
  • Belgium :
  • United Kingdom and Ireland :
  • Germany :
  • Switserland :
  • France:
Save to list
Not available in webshop
Estimated delivery date - 06/04/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RACO
Series
A - Compact
Type
T1A2
Manufacturer ID
148501-200
Type of drive
Trapezoidal screw
Thrust
1 kN
Stroke
200 mm
Speed
40 mm/s
Power
0.09 kW
Nominal voltage
400 V
Frequency
50 Hz
Nominal current
0 A