RAASM

RAASM 9071400 lucht/waterhaspel zonder slang 1F-1F hydraulisch 100bar S617 8617.200

  • ERIKS:12735646
Image 1
Save to list

€3,039.60/ pieceexcl. VAT

€3,677.92incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.600
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
100 bar
Size of drum thread connection (inch)
1
Drum thread connection
Parallel ( G ) Female
Inlet threaded connection
Parallel ( G ) Female
With hose
No
Roll-up mechanism
Hydraulic
Size of inlet thread connection (inch)
1