RAASM

RAASM 9071378 lucht/waterhaspel 15 m-1/2" FOOD 1/2F-1/2M zwenkbaar RVS S420 8423.202

  • ERIKS:12735637
Image 1
Save to list

€1,136.40/ pieceexcl. VAT

€1,375.04incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1/2
With hose
Yes
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
For hose inside diameter
13 mm