RAASM

RAASM 9071376 waterhaspel L=15m-Ø1/2 1/2F-1/2M zwenkbaar RVS S420 8422.202

  • ERIKS:12735636
Image 1
Save to list

€1,078.80/ pieceexcl. VAT

€1,305.35incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
With hose
Yes
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Male
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
1/2
Size of drum thread connection (inch)
1/2
For hose inside diameter
13 mm