RAASM

RAASM 9071370 waterhaspel L=12m-Ø3/8 1/2F-3/8M zwenkbaar RVS S380 8382.201

  • ERIKS:12735632
Image 1
Save to list

€811.20/ pieceexcl. VAT

€981.55incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.380
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
With hose
Yes
Drum thread connection
Parallel ( G ) Male
Size of drum thread connection (inch)
3/8
Inlet threaded connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
1/2
For hose inside diameter
10 mm