RAASM

RAASM 9071353 waterhaspel zonder slang 1/2F-1/2F zwenkbaar 100bar S420 8420.200

  • ERIKS:12735620
Image 1
Save to list

€451.20/ pieceexcl. VAT

€545.95incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
100 bar
Drum thread connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
1/2
With hose
No
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2
Roll-up mechanism
Spring operated